Menu Search

LIGHTOLIER - GENLYTE GROUP INC #1050RNSLWWDW

XCEED Recessed Downlight 5 in Round Warm/White Enclosed, Slope/Wall Wash, Recessed Diffuser Trim

SKU: 74254600518
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Enclosed, Slope/Wall Wash, Recessed Diffuser
Trim/Ring Finish: Warm/White
Lamp - Fluorescent: 13-26W TRT
Ceiling Type: Insulated
Application: Wet Location
Trim OD: 6.00" (152mm)
Housing: 1050RN, 1050DRN
Description
Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 5 in Round; Trim Style - Enclosed, Slope/Wall Wash, Recessed Diffuser; Trim/Ring Finish - Warm/White; Lamp - Fluorescent - 13-26W TRT; Ceiling Type - Insulated; Application - Wet Location; Trim OD - 6.00" (152mm); Housing - 1050RN, 1050DRN; Additional Information - Style: Clear Diffuse. Soda Lime Glass w/Solite Texture. Slope Ceiling Downlight or Horizontal Ceiling Wall Wash; Manufacturer Series - XCEED
Additional Info: Style: Clear Diffuse. Soda Lime Glass w/Solite Texture. Slope Ceiling Downlight or Horizontal Ceiling Wall Wash