Menu Search
Recessed Lighting Trims Recessed Downlight 5 in Round Warm/White Enclosed, Recessed Diffuser Trim
LIGHTOLIER - GENLYTE GROUP INC #1050RNDLWDW

XCEED Recessed Downlight 5 in Round Warm/White Enclosed, Recessed Diffuser Trim

SKU # 74254600516
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Enclosed, Recessed Diffuser
Trim/​Ring Finish: Warm/White
Lamp - Fluorescent: 13-26W TRT
Ceiling Type: Insulated
Application: Wet Location
Trim OD: 6.00" (152mm)
Housing: 1050RN, 1050DRN

Additional Info: Style: Warm Diffuse. Soda Lime Glass w/Solite Texture