Menu Search

JUNO LIGHTING #250-WH

Recessed Downlight 6 in Round White Open Ring Trim

SKU: 66120970077
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Open Ring
Trim/Ring Finish: White
Lamp - Incandescent: 65BR30
Ceiling Type: Insulated
Housing: IC2, TC2, TC2R
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Open Ring; Trim/Ring Finish - White; Lamp - Incandescent - 65BR30; Ceiling Type - Insulated; Housing - IC2, TC2, TC2R