Menu Search
Recessed Lighting Trims Recessed Downlight 6 in Round White Enclosed, Slope, Recessed Diffuser Trim

JUNO LIGHTING #610W-WH

Recessed Downlight 6 in Round White Enclosed, Slope, Recessed Diffuser Trim

SKU #66120900963
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Enclosed, Slope, Recessed Diffuser
Trim/Ring Finish: White
Lamp - Incandescent: 75PAR30
Ceiling Type: Insulated, Sloped
Application: Wet Location
Trim OD: 7.62" (194mm)
Housing: IC926,TC926, 926R

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Enclosed, Slope, Recessed Diffuser; Trim/Ring Finish - White; Lamp - Incandescent - 75PAR30; Ceiling Type - Insulated, Sloped; Application - Wet Location; Trim OD - 7.62" (194mm); Housing - IC926,TC926, 926R; Additional Information - Application: Shower Trim, White baffle

Additional Info: Application: Shower Trim, White baffle