Menu Search
Recessed Lighting Trims Recessed Downlight 6 in Round White Enclosed, Flush Albalite w/Reflector Cone Trim
JUNO LIGHTING #240-PW

Recessed Downlight 6 in Round White Enclosed, Flush Albalite w/Reflector Cone Trim

SKU # 66120995183
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Enclosed, Flush Albalite with Reflector Cone
Trim/​Ring Finish: White
Lamp - Fluorescent: 13/18W DTT
Ceiling Type: Insulated
Application: Wet Location
Trim OD: 8.00" (203mm)
Housing: ICPL/PL613/PL618

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Enclosed, Flush Albalite w/Reflector Cone; Trim/Ring Finish - White; Lamp - Fluorescent - 13/18W DTT; Ceiling Type - Insulated; Application - Wet Location; Trim OD - 8.00" (203mm); Housing - ICPL/PL613 /PL618; Additional Information - Plastic White (Polycarbonate Material Shower Trim)

Additional Info: Plastic White (Polycarbonate Material Shower Trim)