Menu Search
Recessed Lighting Trims Recessed Downlight 6 in Round White Enclosed, Drop Opal w/Reflector Cone Trim
JUNO LIGHTING #V3041PW

Recessed Downlight 6 in Round White Enclosed, Drop Opal w/Reflector Cone Trim

SKU # 66120903864 Manufacturer Series: Vector
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Enclosed, Drop Opal with Reflector Cone
Trim/​Ring Finish: White
Lamp - Incandescent: 40A19
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 8.00" (203mm)
Housing: TC2, IC22

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Enclosed, Drop Opal w/Reflector Cone; Trim/Ring Finish - White; Lamp - Incandescent - 40A19; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 8.00" (203mm); Housing - TC2, IC22; Manufacturer Series - Vector