Menu Search
Recessed Lighting Trims Recessed Downlight 6 in Round White Baffle Trim

JUNO LIGHTING #244W-WH

Recessed Downlight 6 in Round White Baffle Trim

SKU #66120902095
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Baffle
Trim/Ring Finish: White
Lamp - Incandescent: 150PAR38
Ceiling Type: Insulated
Trim OD: 7.62" (194mm)
Housing: IC2, TC2R, IC21,22,23

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Baffle; Trim/Ring Finish - White; Lamp - Incandescent - 150PAR38; Ceiling Type - Insulated; Trim OD - 7.62" (194mm); Housing - IC2, TC2R, IC21,22,23; Additional Information - Shallow baffle

Additional Info: Shallow baffle