Menu Search
Recessed Lighting Trims Recessed Downlight 6 in Round White Adjustable, Eyeball Trim
JUNO LIGHTING #V3029WH

Recessed Downlight 6 in Round White Adjustable, Eyeball Trim

SKU # 66120903872 Manufacturer Series: Vector
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Adjustable, Eyeball
Trim/​Ring Finish: White
Lamp - Incandescent: 75PAR30
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 8.00" (203mm)
Housing: TC2, IC22