Menu Search
Recessed Lighting Trims Recessed Downlight 6 in Round Haze/White Reflector, Cone Trim
JUNO LIGHTING #27-HZWH

Recessed Downlight 6 in Round Haze/White Reflector, Cone Trim

SKU # 66120904971
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Reflector, Cone
Trim/​Ring Finish: Haze/White
Lamp - Incandescent: 75PAR30L
Ceiling Type: Insulated
Housing: IC2, TC2, TC2R, IC22, IC22LED

Additional Info: Cone Style: Tapered. Recommended Trim for LED Lamp Applications.