Menu Search
Recessed Lighting Trims Recessed Downlight 6 in Round Black/White Baffle, Slope Trim

JUNO LIGHTING #604-BWH

Recessed Downlight 6 in Round Black/White Baffle, Slope Trim

SKU #66120900098
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Baffle, Slope
Trim/Ring Finish: Black/White
Lamp - Incandescent: 90PAR38
Ceiling Type: Insulated, Sloped
Trim OD: 7.87" (200mm)
Housing: IC928, TC928, TC928R

Additional Info: Application: 7/12 to 12/12 Pitch (30 to 45 deg)