Menu Search
Recessed Lighting Trims Trim with White Baffle, 6 in. Round Aperture, 50R30 Incandescent, 18/26W DTT Fluorescent, 7.25 in., White
HALO #425W

Trim with White Baffle, 6 in. Round Aperture, 50R30 Incandescent, 18/26W DTT Fluorescent, 7.25 in., White

SKU # 66240030295
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Wall Wash with White Baffle
Trim/​Ring Finish: White
Lamp - Incandescent: 50R30
Lamp - Fluorescent: 18/26W DTT
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 7.25" (184mm)
Housing: H7, H280