HALO #1700C

Trim, 7 in. Round Aperture, 100W HPS HID, 8.25 in., Specular Clear/White, Reflector Trim, M700T Housing

SKU: 66240012272
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Recessed Downlight
Nominal Aperture: 7 in. Round
Trim Style: Reflector
Trim/Ring Finish: Specular Clear/White
Lamp - HID: 100W HPS
Ceiling Type: Non-Insulated
Trim OD: 8.25" (210mm)
Housing: M700T
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 7 in Round; Trim Style - Reflector; Trim/Ring Finish - Specular Clear/White; Lamp - HID - 100W HPS; Ceiling Type - Non-Insulated; Trim OD - 8.25" (210mm); Housing - M700T