HALO #378P

Splay Trim, 6 in. Round Aperture, 75PAR30 Incandescent, 7.25 in., White, Insulated Ceiling, H7/H27 Housing

SKU: 66240016463
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Adjustable, Recessed Spot in White Splay
Trim/Ring Finish: White
Lamp - Incandescent: 75PAR30
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 7.25" (184mm)
Housing: H7, H27
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Adjustable, Recessed Spot in White Splay; Trim/Ring Finish - White; Lamp - Incandescent - 75PAR30; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 7.25" (184mm); Housing - H7, H27