HALO #405SC

Specular Reflector Trim, 6 in. Round Aperture, 150A21 Incandescent, 13WDTT Fluorescent, 7.25 in.

SKU: 66240013117
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Reflector
Trim/Ring Finish: Specular Clear/White
Lamp - Incandescent: 150A21
Lamp - Fluorescent: 13WDTT
Ceiling Type: Non-Insulated
Application: Damp Location
Trim OD: 7.25" (184mm)
Housing: H7, H274
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Reflector; Trim/Ring Finish - Specular Clear/White; Lamp - Incandescent - 150A21; Lamp - Fluorescent - 13WDTT; Ceiling Type - Non-Insulated; Application - Damp Location; Trim OD - 7.25" (184mm); Housing - H7, H274