HALO #1496P

Retractable Elbow Trim, 4 in. Round Aperture, 75W 12V MR16 Low Voltage, 5.06 in., White, H1499 Housing

SKU: 66240065968
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Adjustable, Retractable Elbow
Trim/Ring Finish: White
Lamp - Low Voltage: 75W 12V MR16
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 5.06" (129mm)
Housing: H1499
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 4 in Round; Trim Style - Adjustable, Retractable Elbow; Trim/Ring Finish - White; Lamp - Low Voltage - 75W 12V MR16; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 5.06" (129mm); Housing - H1499; Additional Information - Retractable Arm tilts up to 60 degrees
Additional Info: Retractable Arm tilts up to 60 degrees