Menu Search
HALO #5021SC

Reflector trim, 5 in. Round Aperture, 40A19 Incandescent, 6.50 in., Specular Clear/White, H5 Housing

SKU # 66240060282
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Reflector
Trim/​Ring Finish: Specular Clear/White
Lamp - Incandescent: 40A19
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 6.50" (165mm)
Housing: H5