Menu Search
Recessed Lighting Trims Reflector trim, 5 in. Round Aperture, 40A19 Incandescent, 6.50 in., Residential Gold/White, H5 Housing
HALO #5021RG

Reflector trim, 5 in. Round Aperture, 40A19 Incandescent, 6.50 in., Residential Gold/White, H5 Housing

SKU # 66240060283
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Reflector
Trim/​Ring Finish: Residential Gold/White
Lamp - Incandescent: 40A19
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 6.50" (165mm)
Housing: H5