HALO #30PAT

Reflector Trim, 6 in. Round Aperture, 75PAR30 Incandescent, 7.25 in., Black/White, Baffle Trim, H7 Housing

SKU: 66240060331
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Baffle
Trim/Ring Finish: Black/White
Lamp - Incandescent: 75PAR30
Ceiling Type: Insulated
Application: Damp Location/Air-Tight
Trim OD: 7.25" (184mm)
Housing: H7
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Baffle; Trim/Ring Finish - Black/White; Lamp - Incandescent - 75PAR30; Ceiling Type - Insulated; Application - Damp Location/Air-Tight; Trim OD - 7.25" (184mm); Housing - H7