Menu Search
HALO #2475W

Recessed Lighting Trim, 6 in. Round Aperture, 50W 12V PAR36 Low Voltage, 7.25 in., White, H7LV Housing

SKU # 66240030294
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Adjustable, Recessed Accent in White Baffle
Trim/​Ring Finish: White
Lamp - Low Voltage: 50W 12V PAR36
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 7.25" (184mm)
Housing: H7LV

Additional Info: Adjustable lampholder tilts up to 30 degrees