HALO #2475P

Recessed Lighting Trim, 6 in. Round Aperture, 50W 12V PAR36 Low Voltage, 7.25 in., Black/White, H7LV Housing

SKU: 66240013276
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Adjustable, Recessed Accent in Black Baffle
Trim/Ring Finish: Black/White
Lamp - Low Voltage: 50W 12V PAR36
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 7.25" (184mm)
Housing: H7LV
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Adjustable, Recessed Accent in Black Baffle; Trim/Ring Finish - Black/White; Lamp - Low Voltage - 50W 12V PAR36; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 7.25" (184mm); Housing - H7LV; Additional Information - Adjustable lampholder tilts up to 30 degrees
Additional Info: Adjustable lampholder tilts up to 30 degrees