Menu Search

HALO #71P

Glass Drop Opal shower trim, 6 in. Round Aperture, 40A19 Incandescent, 18W DTT Fluorescent, 8 in.

SKU: 66240013043
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Enclosed, Drop Opal
Trim/Ring Finish: White
Lamp - Incandescent: 40A19
Lamp - Fluorescent: 18W DTT
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 8.00" (203mm)
Housing: H7, H27, H280
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Enclosed, Drop Opal; Trim/Ring Finish - White; Lamp - Incandescent - 40A19; Lamp - Fluorescent - 18W DTT; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 8.00" (203mm); Housing - H7, H27, H280