Menu Search
Recessed Lighting Trims Baffle trim, 6 in. Round Aperture, 90PAR38 Incandescent, 7.87 in., Black/White, Baffle/Slope Trim, H47 Housing

HALO #498P

Baffle trim, 6 in. Round Aperture, 90PAR38 Incandescent, 7.87 in., Black/White, Baffle/Slope Trim, H47 Housing

SKU #66240013171
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Baffle, Slope
Trim/Ring Finish: Black/White
Lamp - Incandescent: 90PAR38
Ceiling Type: Insulated, Sloped
Application: Damp Location
Trim OD: 7.87" (200mm)
Housing: H47

Additional Info: Baffle Style: Coilex