Menu Search
Recessed Lighting Trims Baffle trim, 5 in. Round Aperture, 75PAR30 Incandescent, 6.50 in., White, Baffle/Metal Splay Trim

HALO #5001P

Baffle trim, 5 in. Round Aperture, 75PAR30 Incandescent, 6.50 in., White, Baffle/Metal Splay Trim

SKU #66240060272
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Baffle, Metal Splay
Trim/Ring Finish: White
Lamp - Incandescent: 75PAR30
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 6.50" (165mm)
Housing: H5