Menu Search

HALO #170P

Albalite Lens With Reflector, 6 in. Round Aperture, 60A19 Incandescent, 8.00 in., White, H7/H27 Housing

SKU #66240013075
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Enclosed, Flush Albalite with Reflector Cone
Trim/Ring Finish: White
Lamp - Incandescent: 60A19
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 8.00" (203mm)
Housing: H7, H27