Menu Search
Recessed Lighting Trims Accent Trim, 6 in. Round Aperture, 50W 12V PAR36, Adjustable/Recessed Accent Trim, White
HALO #1475W

Accent Trim, 6 in. Round Aperture, 50W 12V PAR36, Adjustable/Recessed Accent Trim, White

SKU # 66240030293
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Adjustable, Recessed Accent in White Baffle
Trim/​Ring Finish: White
Lamp - Low Voltage: 50W 12V PAR36
Transformer: 120V-12V Magnetic Trans
Ceiling Type: Non-Insulated
Application: Damp Location
Trim OD: 7.25" (184mm)
Housing: H7T

Additional Info: Adjustable lampholder tilts up to 30 degrees