Menu Search
HALO LIGHTING SOLUTIONS #2412P

Specular Reflector and Baffles, 50-75W Low Voltage, 7.25 in., Black/White, 12V Transformer

SKU # 66240060602
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Trim/​Ring Finish: Black/White
Lamp - Low Voltage: 50-75W
Transformer: 12V
Trim OD: 7-1/4 in. (184mm)