Menu Search
HALO LIGHTING SOLUTIONS #1416W

Baffle Trim, 6 in. Round Aperture, 50W 12V MR16, Baffle Trim, White, Non-Insulated Ceiling

SKU # 66240030281
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Baffle
Trim/​Ring Finish: White
Lamp - Low Voltage: 50W 12V MR16
Transformer: 120V-12V Magnetic Trans
Ceiling Type: Non-Insulated
Application: Damp Location
Trim OD: 7.25" (184mm)
Housing: H7T

Additional Info: Adjustable lampholder tilts up to 30 degrees