EATON LIGHTING #5051PS

Showerlight trim, 5 in. Round Aperture, 35PAR30L Incandescent, 6.38 in., White, H5ICAT Housing

SKU: 08008352138
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Enclosed, Flush Frosted
Trim/Ring Finish: White
Lamp - Incandescent: 35PAR30L
Ceiling Type: Non-Insulated
Application: Wet Location
Trim OD: 6.38" (162mm)
Housing: H5ICAT
Manufacturer Series: H5
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 5 in Round; Trim Style - Enclosed, Flush Frosted; Trim/Ring Finish - White; Lamp - Incandescent - 35PAR30L; Ceiling Type - Non-Insulated; Application - Wet Location; Trim OD - 6.38" (162mm); Housing - H5ICAT; Manufacturer Series - H5