EATON LIGHTING #951PS

Showerlight trim, 4 in. Round Aperture, 40A19 Incandescent, 5.06 in., White, H99T Housing

SKU: 62269728311
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Enclosed, All Glass Diffuser
Trim/Ring Finish: White
Lamp - Incandescent: 40A19
Ceiling Type: Non-Insulated
Application: Wet Location
Trim OD: 5.06" (129mm)
Housing: H99T
Manufacturer Series: H99
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 4 in Round; Trim Style - Enclosed, All Glass Diffuser; Trim/Ring Finish - White; Lamp - Incandescent - 40A19; Ceiling Type - Non-Insulated; Application - Wet Location; Trim OD - 5.06" (129mm); Housing - H99T; Additional Information - Lens Type: Textured Glass w/ Upper full reflector. Additional lamps: 50W PAR20; Manufacturer Series - H99
Additional Info: Lens Type: Textured Glass w/ Upper full reflector. Additional lamps: 50W PAR20