Baffle Trim, 6 in. Round Aperture, 90PAR38 Incandescent, 6.75 in., White, Baffle/Slope Trim

SKU: 62396173897
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Baffle, Slope
Trim/Ring Finish: White
Ceiling Type: Non-Insulated, Sloped
Application: Damp Location
Trim OD: 6.75" (171mm)
Housing: ET4700
Manufacturer Series: ALL-PRO
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Baffle, Slope; Trim/Ring Finish - White; Ceiling Type - Non-Insulated, Sloped; Application - Damp Location; Trim OD - 6.75" (171mm); Housing - ET4700; Manufacturer Series - ALL-PRO