Menu Search
Search
COOPER LIGHTING SOLUTIONS #77P

Halo Eyeball Trim, 6 in. Round Aperture, 75R20 Incandescent, 8.00 in., White, Adjustable/Eyeball Trim

SKU # 66240013056
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Adjustable, Eyeball
Trim/​Ring Finish: White
Lamp - Incandescent: 75R20
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 8.00" (203mm)
Housing: H7, H27

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Adjustable, Eyeball; Trim/Ring Finish - White; Lamp - Incandescent - 75R20; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 8.00" (203mm); Housing - H7, H27