Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
ACUITY BRANDS #7LD1-R12

Lithonia Lighting® Recessed Downlight 6 in Round White Enclosed, Drop Opal Trim

SKU # 78423108544
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Enclosed, Drop Opal
Trim/​Ring Finish: White
Lamp - Incandescent: 40A19
Lamp - Fluorescent: 13W DTT
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 7.62" (194mm)
Housing: LC6 MRI, LCP, L7XP, L7XF, L7PR

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Enclosed, Drop Opal; Trim/Ring Finish - White; Lamp - Incandescent - 40A19; Lamp - Fluorescent - 13W DTT; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 7.62" (194mm); Housing - LC6 MRI, LCP, L7XP, L7XF, L7PR; Additional Information - Metal Flange, Polycarbonate Lens, Shower/Closet Applications

Additional Info: Metal Flange, Polycarbonate Lens, Shower/Closet Applications