Menu Search
Recessed Lighting Accessories Stem Extension Kit 54 in x 1/2 in

PROGRESS LIGHTING #P8601-09

Stem Extension Kit 54 in x 1/2 in

SKU #78524711196
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Stem Extension Kit
Size: 54 in. x 1/2 in.
Finish: Brushed Nickel

Additional Info: Stem extension kit with 2-12" and 2-15" stems included.