KILLARK #VWSQ6034

Interlock Receptacle, 60A, 4, 3 W, Copper-free Aluminum

SKU: 78393683342
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Interlock Receptacle
Material: Copper Free Aluminum
Rating - Volts: 600V 3 Phase
Rating - Amps: 60A
Number of Wires: 3
Number of Poles: 4
Hubs: 1-1/2 in.
Fuse Provision: Fused
Application Rating: Type 3, 4, 4X
Manufacturer Brand: VersaMate
Manufacturer Model: VMSQ
Description
Killark VersaMate VWSQ Series of Switched and Interlocked receptacles provides for a receptacle solution in standard location areas. NEMA 4X weather-ingress ratings allow for indoor and outdoor use, and copper-free aluminum construction with electrostatically applied polyester/epoxy coating ensure the ultimate in corrosive resistance. Plug Interlock Mechanism for Dead-Front construction, ensuring that the switch cannot be turned on without a fully inserted plug (plug cannot be removed with switch in ON position, preventing possibly damaging arcs and sparks).