Menu Search
Search
HUBBELL #HBL560MI7W

Circuit-Lock Outlet w-Interlocked Disconnect Nonmetallic

SKU # 78358540616
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outlet with Interlocked Disconnect
Material: Nonmetallic
Rating - Volts: 277/480V 3Phase
Rating - Amps: 60
Number of Wires: 5
Number of Poles: 4
Door Type: Spring Door
Fuse Provision: Non-Fusible
Application Rating: Type 4X, 12

Receptacles with Disconnect: Type - Outlet w-Interlocked Disconnect; Material - Nonmetallic; Rating - Volts - 277/480V 3Phase; Rating - Amps - 60; Number of Wires - 5; Number of Poles - 4; Door Type - Spring Door; Fuse Provision - Non-Fusible; Application Rating - Type 4X, 12; Manufacturer Brand - Circuit-Lock