Menu Search
EATON #HDYBU210000S

Unmetered Hatteras Light

SKU # 78668589068 Manufacturer Series: HDYBU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Unmetered Hatteras Light
Receptacle - QtyType: (2) R1S1, (1) R2S1
Receptacle Rating: 20A GFI Duplex, 30A 125V
Dimensions: 30.9 x 7.9 in.

The Hatteras Light is an elegant and low cost alternative to the Lighthouse. It uses the same 360 degree light assembly as the Lighthouse, yet is only 30 in. tall. Thousands of these attractive pedestals are found not only in marinas, but also around pools, deck areas, boardwalks and landscape areas. The housing will never rust or corrode and comes with a limited lifetime warranty. This unit is popular for smaller slips at marinas with the Lighthouse and for private docks.