Menu Search
Receptacle and Breaker Panels Power Outlet Panel Surface
EATON #CAYBU241S10DM

Power Outlet Panel Surface

SKU # 78668546772 Manufacturer Series: Newport Camp Mate
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Power Outlet Panel
Mounting: Surface
Receptacle - QtyType: (2)R1, (4)R2, (1)R3
Receptacle Rating: (2)20A GFI Duplex, (4)30A 125V, (1)50A, 125/250V
Enclosure Rating: NEMA 3R
Enclosure Finish: Polyurethane
Dimensions: HxWxD: 42.2 in. x 10.5 in. x 10.4 in.

The Newport Camp Mate provides many of the features and options of our other fullsize pedestals, but in a compact self-contained unit. This model provides more mounting options to RV park owners than any other model. It can be mounted to our stainless steel stand either flanged or direct burial, a post or any wall. It comes standard with a resin housing that will never rust or deteriorate and provides area lighting as well as aiding in hooking up at night. This unit is especially suitable to many RV park renovation projects as well as new RV parks.

Additional Info: Bus: Mechanical Lug 2/0, Wattage: 7W, Lens Color: Amber, With Photocell, Stand