Menu Search

LEGRAND - PASS & SEYMOUR #PTS6-STR3-277

PlugTail Receptacle Pigtail Connector Stranded

SKU: 78500700055
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Receptacle Pigtail Connector
Wire Type: Stranded
Wire Length: 6.000 in.
Wire Count: 3
Connection: Plug In
Application: PlugTail Receptacles
Description
Receptacle Pigtails: Type - Receptacle Pigtail Connector; Wire Type - Stranded; Wire Length - 6.000 in.; Wire Count - 3; Connection - Plug In, Straight; Application - PlugTail Receptacles; Additional Information - 277V AC, THHN #12 AWG; Manufacturer Series - PlugTail
Additional Info: 277V AC, THHN #12 AWG