Menu Search
Receptacle Pigtails Receptacle Pigtail Connector Stranded

LEGRAND - PASS & SEYMOUR #PTRA6-STR

PlugTail Receptacle Pigtail Connector Stranded

SKU #78500704454
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Receptacle Pigtail Connector
Wire Type: Stranded
Wire Length: 6.375"
Wire Count: 3
Connection: Plug In
Application: PlugTail Receptacles