Menu Search

LEGRAND - PASS & SEYMOUR #PTRA6-SOL

PlugTail Receptacle Pigtail Connector Solid

SKU: 78500704455
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Receptacle Pigtail Connector
Wire Type: Solid
Wire Length: 6.375"
Wire Count: 3
Connection: Plug In
Application: PlugTail Receptacles
Description
Receptacle Pigtails: Type - Receptacle Pigtail Connector; Wire Type - Solid; Wire Length - 6.375"; Wire Count - 3; Connection - Plug In, Right Angle; Application - PlugTail Receptacles; Manufacturer Series - PlugTail