EATON #LDU2400000011DC

Power Pedestal Side 1: (2) R1, (4) R2

SKU: 78668589087
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Power Pedestal
Receptacle - QtyType: Side 1: (2) R1, (4) R2
Receptacle Rating: 30A125V, 50A125/250V
Enclosure Material: Steel
HxWxD: 44.00x13.75 in.
Description
One of our most popular units, the all-purpose Lighthouse pedestal has a wide range of features. With units in service around the world, this stylish power pedestal is recognized for its practicality and exceptional durability. Engineered to withstand the most severe weather conditions, Lighthouse power pedestals can be found in marinas from Alaska to the tropics.
Additional Info: Water Option: 1, Metering Type: Unmetered, Phone Jack: 1, Cable TV Jack: 1, Bus: Single Phase 3/8 in. Canadian Busbar, Extra Unmetered GFI Receptacles: 1