Menu Search
EATON #LDU241020DS

Power Pedestal Side 1: (2) R1, (4) R2, (1) R3

SKU # 78668540524
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Pedestal
Receptacle - QtyType: Side 1: (2) R1, (4) R2, (1) R3
Receptacle Rating: 30A125V, 50A125/250V, 20A GFI Duplex
Enclosure Material: Steel
Dimensions: 44 x 13.75 in.

One of our most popular units, the all-purpose Lighthouse pedestal has a wide range of features. With units in service around the world, this stylish power pedestal is recognized for its practicality and exceptional durability. Engineered to withstand the most severe weather conditions, Lighthouse power pedestals can be found in marinas from Alaska to the tropics.

Additional Info: Water Option: 2, Metering Type: Unmetered, Phone Jack: 1, Cable TV Jack: 1, Bus: Single Phase 3/8 in. Copper Busbar