EATON #CHU6N6N6N6NSX

Power Outlet Panel (4) 5-20R2

SKU: 78211481520
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Power Outlet Panel
Mounting: Surface
Receptacle - QtyType: (4) 5-20R2
Receptacle Rating: 20A125V 2P3W
Enclosure Rating: NEMA 3R
Enclosure Material: Steel
Enclosure Finish: Galvanized, Polyester Powder Coat
HxWxD: 17.00 x 9.00 x 7.88 in. (431.8 x 228.6 x 200.2 mm)
Manufacturer Series: CHU
Description
Eaton unmetered pedestal type power outlet panel provides safe, reliable power where a building or sub-structure is not feasible or desirable. This economical, time-saving solution eliminates the need for multiple component sourcing, time consuming strut construction and labor intensive field wiring. Durable, long-lasting units come prewired and assembled without meters. Easy-access features make for fast, simple installation.