Menu Search
Receptacle Panels Power Outlet Panel (3) 5-20R2

EATON #CHU6N6N6NB

Power Outlet Panel (3) 5-20R2

SKU #78211482692
Manufacturer Series: CHU
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Power Outlet Panel
Mounting: Back-to-Back Pedestal
Receptacle - QtyType: (3) 5-20R2
Receptacle Rating: 20A125V 2P3W
Enclosure Rating: NEMA 3R
Enclosure Material: Steel
Enclosure Finish: Galvanized, Polyester Powder Coat
HxWxD: 39.00 x 15.75 x 9.00 in. (990.6 x 400.1 x 228.6 mm)

Eaton unmetered pedestal type power outlet panel provides safe, reliable power where a building or sub-structure is not feasible or desirable. This economical, time-saving solution eliminates the need for multiple component sourcing, time consuming strut construction and labor intensive field wiring. Durable, long-lasting units come prewired and assembled without meters. Easy-access features make for fast, simple installation.