Menu Search
Receptacle Panels Power Outlet Panel (2) TT-30R
EATON #CHU4N4NBL

Power Outlet Panel (2) TT-30R

SKU # 78211495496 Manufacturer Series: CHU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Power Outlet Panel
Mounting: Back-to-Back Pedestal
Receptacle - QtyType: (2) TT-30R
Receptacle Rating: 30A125V 2P3W
Enclosure Rating: NEMA 3R
Enclosure Material: Steel
Enclosure Finish: Galvanized, Polyester Powder Coat
HxWxD: 39.90 x 9.50 x 8.60 in. (1013.5 x 241.3 x 218.4 mm)

Eaton unmetered pedestal type power outlet panel provides safe, reliable power where a building or sub-structure is not feasible or desirable. This economical, time-saving solution eliminates the need for multiple component sourcing, time consuming strut construction and labor intensive field wiring. Durable, long-lasting units come prewired and assembled without meters. Easy-access features make for fast, simple installation.