You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #CHU4N7N4NSL

Power Outlet Panel (2) TT-30R, (1) 5-20R2GFI

SKU # 78211420391 Manufacturer Series: CHU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Outlet Panel
Mounting: Surface
Receptacle - QtyType: (2) TT-30R, (1) 5-20R2GFI
Receptacle Rating: 30A125V 2P3W, 20A125V 2P3W
Enclosure Rating: NEMA 3R
Enclosure Material: Steel
Enclosure Finish: Galvanized, Polyester Powder Coat
Dimensions: HxWxD: 18.1 x 10 x 7.5 in. (459.7 x 254 x 190.5mm)

Eaton unmetered pedestal type power outlet panel provides safe, reliable power where a building or sub-structure is not feasible or desirable. This economical, time-saving solution eliminates the need for multiple component sourcing, time consuming strut construction and labor intensive field wiring. Durable, long-lasting units come prewired and assembled without meters. Easy-access features make for fast, simple installation.