Menu Search
Receptacle Panels Power Outlet Panel (2) L5-30R
EATON #CHUFNFNPL

Power Outlet Panel (2) L5-30R

SKU # 78211454831 Manufacturer Series: CHU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Power Outlet Panel
Mounting: Pedestal
Receptacle - QtyType: (2) L5-30R
Receptacle Rating: 30A125V 2P3W
Enclosure Rating: NEMA 3R
Enclosure Material: Steel
Enclosure Finish: Galvanized, Polyester Powder Coat
Dimensions: HxWxD: 39 x 9 x 7.88 in. (990.6 x 228.6 x 200.2mm)

Eaton unmetered pedestal type power outlet panel provides safe, reliable power where a building or sub-structure is not feasible or desirable. This economical, time-saving solution eliminates the need for multiple component sourcing, time consuming strut construction and labor intensive field wiring. Durable, long-lasting units come prewired and assembled without meters. Easy-access features make for fast, simple installation.