Menu Search
EATON #CHU1N6N1NPXL

Power Outlet Panel (2) 14-50R, (1) 5-20R2

SKU # 78211488527 Manufacturer Series: CHU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Outlet Panel
Mounting: Pedestal
Receptacle - QtyType: (2) 14-50R, (1) 5-20R2
Receptacle Rating: 50A125/250V 3P4W, 20A125V 2P3W
Enclosure Rating: NEMA 3R
Enclosure Material: Steel
Enclosure Finish: Galvanized, Polyester Powder Coat
Dimensions: HxWxD: 39.9 x 9.5 x 6.8 in. (1013.5 x 241.3 x 172.7mm)

Eaton unmetered pedestal type power outlet panel provides safe, reliable power where a building or sub-structure is not feasible or desirable. This economical, time-saving solution eliminates the need for multiple component sourcing, time consuming strut construction and labor intensive field wiring. Durable, long-lasting units come prewired and assembled without meters. Easy-access features make for fast, simple installation.