Menu Search
EATON #CHU4S

Power Outlet Panel (1) TT-30R

SKU # 78211612820 Manufacturer Series: CHU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Outlet Panel
Mounting: Surface
Receptacle - QtyType: (1) TT-30R
Receptacle Rating: 30A125V 2P3W
Enclosure Rating: NEMA 3R
Enclosure Material: Steel
Enclosure Finish: Galvanized, Polyester Powder Coat
Hub Provision: Hub Opening w/Cover Plate
Dimensions: HxWxD: 7.1 x 6.58 x 4.79 in. (108.3 x 167.1 x 121.7mm)

Receptacle Panels: Type - Power Outlet Panel; Mounting - Surface; Receptacle - QtyType - (1) TT-30R; Receptacle Rating - 30A125V 2P3W; Enclosure Rating - NEMA 3R; Enclosure Material - Steel; Enclosure Finish - Galvanized, Polyester Powder Coat; Hub Provision - Hub Opening w/Cover Plate; HxWxD - 7.10 x 6.58 x 4.79 in (108.3 x 167.1 x 121.7 mm); Manufacturer Series - CHU