Menu Search

EATON #CHU4N7NP

Power Outlet Panel (1) TT-30R, (1) 5-20R2GFI

SKU: 78211420317
Manufacturer Series: CHU
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Power Outlet Panel
Mounting: Pedestal
Receptacle - QtyType: (1) TT-30R, (1) 5-20R2GFI
Receptacle Rating: 30A125V 2P3W, 20A125V 2P3W
Enclosure Rating: NEMA 3R
Enclosure Material: Steel
Enclosure Finish: Galvanized, Polyester Powder Coat
HxWxD: 15.00 x 10.00 x 5.00 in. (381.0 x 254.0 x 127.0 mm)
Description
Eaton unmetered pedestal type power outlet panel provides safe, reliable power where a building or sub-structure is not feasible or desirable. This economical, time-saving solution eliminates the need for multiple component sourcing, time consuming strut construction and labor intensive field wiring. Durable, long-lasting units come prewired and assembled without meters. Easy-access features make for fast, simple installation.